Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 16# White, Pk500
Mfr # 51036
Zoro # G8477113
original price:
$64.69
10% off
new price: $58.19
/pk 500, $0.12/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 16#
- Bag Handle None
- Bag Material Paper
- Width 7 3/4 in
- Depth 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51036
- Zoro # G8477113
- UPC # 079594510363
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 3/4 in |
Depth | 4 7/8 in |
Length | 16 in |
Height | 16 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 16# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | Yes |
Recycled Paper | Yes |
Basis Weight | 40 lb |
Bag Gusset | 4 13/16 in |
Load Rating | 16 lb |
Bottom | Flat |
Handle | None |
Material | Paper |
Weight Capacity | 16 lb |
Bag Bottom Type | Flat |
Bag Type | Grocery |
Package Configuration | Bundle |
Handle Type | None |
Description
Grocery Bag Type, None Handle Type, White, Width 7 3/4 in, Depth 4 7/8 in, Height 16 in, 16#, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 16 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- ILC Replacement For EREPLACEMENTS, CE410X (CE410X)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- ZORO SELECT Quart Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40036)
- ZORO SELECT Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200 (87415)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Merchandise Bag Pinched Bottom 5"x7-1/2" Brown, Pk4000 (14975)
- DURO BAG Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400 (71002)
- Zoro Select Paper Bags