Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 16# Brown, Pk500
Mfr # 18416
Zoro # G5199065
product price: $47.19
/pk 500, $0.09/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 16#
- Bag Handle None
- Bag Material Paper
- Width 7 3/4 in
- Depth 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18416
- Zoro # G5199065
- UPC # 079594184168
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 3/4 in |
Depth | 4 7/8 in |
Length | 16 in |
Height | 16 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 16# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Bag Gusset | 4 13/16 in |
Recycled Paper | Yes |
Handle | None |
Basis Weight | 40 lb |
Load Rating | 16 lb |
Material | Paper |
Package Configuration | Bundle |
Weight Capacity | 16 lb |
Bag Bottom Type | Flat |
Handle Type | None |
Bag Type | Grocery |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Grocery Bag Type, None Handle Type, Kraft, Width 7 3/4 in, Depth 4 7/8 in, Height 16 in, 16#, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 16 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- ZORO SELECT Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200 (87415)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- ZORO SELECT Grocery Bag Flat Bottom 3# Brown, Pk500 (18403)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- Zoro Select Shipping & Packing Bags