Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 12# White, Pk500
Mfr # 51032
Zoro # G4169015
product price: $40.89
/pk 500, $0.08/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 12#
- Bag Handle None
- Bag Material Paper
- Width 7 1/8 in
- Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51032
- Zoro # G4169015
- UPC # 079594510325
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 1/8 in |
Depth | 4 1/2 in |
Length | 13 3/4 in |
Height | 13 3/4 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 12# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Recycled Paper | No |
Bottom | Flat |
Load Rating | 12 lb |
Handle | None |
Basis Weight | 35 lb |
Bag Gusset | 4 1/2 in |
Handle Type | None |
Material | Paper |
Bag Type | Grocery |
Package Configuration | Bundle |
Weight Capacity | 12 lb |
Bag Bottom Type | Flat |
Description
Grocery Bag Type, None Handle Type, White, Width 7 1/8 in, Depth 4 1/2 in, Height 13 3/4 in, 12#, Basis Weight 35 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 12 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Wall Mnt Venice Mlbx Ss (2690PS-10)
- AVERY Label, Inkjt, Shpng, 3.5X5,100PK (AVE8168)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- ZORO SELECT Grocery Bag Flat Bottom 3# Brown, Pk500 (18403)
- ZORO SELECT Grocery Bag Flat Bottom 10# Brown, Pk500 (18410)
- ZORO SELECT Merchandise Bag Pinched Bottom Litre Plus Brown, Pk500 (40038)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- Zoro Select Paper Bags