Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 12# Brown, Pk500
Mfr # 18412
Zoro # G3967616
product price: $28.15
/pk 500, $0.06/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 12#
- Bag Handle None
- Bag Material Paper
- Width 7 1/8 in
- Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18412
- Zoro # G3967616
- UPC # 079594184120
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 1/8 in |
Depth | 4 1/2 in |
Length | 13 3/4 in |
Height | 13 3/4 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 12# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Recycled Paper | Yes |
Bag Gusset | 4 1/2 in |
Load Rating | 12 lb |
Basis Weight | 40 lb |
Handle | None |
Bottom | Flat |
Handle Type | None |
Material | Paper |
Package Configuration | Bundle |
Bag Type | Grocery |
Bag Bottom Type | Flat |
Weight Capacity | 12 lb |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Grocery Bag Type, None Handle Type, Kraft, Width 7 1/8 in, Depth 4 1/2 in, Height 13 3/4 in, 12#, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 12 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- Zoro Select Paper Bags