Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 10# White, Pk500
Mfr # 51030
Zoro # G8477104
original price:
$42.79
24% off
new price: $32.29
/pk 500, $0.06/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 10#
- Bag Handle None
- Bag Material Paper
- Width 6 3/8 in
- Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51030
- Zoro # G8477104
- UPC # 079594510301
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 3/8 in |
Depth | 4 1/4 in |
Length | 13 3/8 in |
Height | 13 3/8 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 10# |
Bag Handle | None |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Basis Weight | 35 lb |
Handle | None |
Recycled Paper | No |
Bag Gusset | 4 3/16 in |
Load Rating | 10 lb |
Bottom | Flat |
Material | Paper |
Package Configuration | Bundle |
Handle Type | None |
Weight Capacity | 10 lb |
Bag Bottom Type | Flat |
Bag Type | Grocery |
Description
Grocery Bag Type, None Handle Type, White, Width 6 3/8 in, Depth 4 1/4 in, Height 13 3/8 in, 10#, Basis Weight 35 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- SPARCO Bags, Paper, 6X11, White 100PK (SPR99828)
- Zoro Select Paper Bags