Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 10# Brown, Pk500
Mfr # 18410
Zoro # G5199056
product price: $27.19
/pk 500, $0.05/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 10#
- Bag Handle None
- Bag Material Paper
- Width 6 3/8 in
- Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18410
- Zoro # G5199056
- UPC # 079594184106
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 3/8 in |
Depth | 4 1/4 in |
Length | 13 3/8 in |
Height | 13 3/8 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 10# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Basis Weight | 35 lb |
Load Rating | 10 lb |
Bag Gusset | 4 3/16 in |
Recycled Paper | Yes |
Handle | None |
Bottom | Flat |
Material | Paper |
Weight Capacity | 10 lb |
Package Configuration | Bundle |
Bag Type | Grocery |
Handle Type | None |
Bag Bottom Type | Flat |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Grocery Bag Type, None Handle Type, Kraft, Width 6 3/8 in, Depth 4 1/4 in, Height 13 3/8 in, 10#, Basis Weight 35 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- DURO BAG Grocery Bag, Brn, 10-5/16"L, 5-1/4" W, PK400 (71005)
- Zoro Select Paper Bags