Shop All Felt Pads
Zoro Select
Gripper Pads, Self-Stick, Round, 1", PK16
Mfr # 10J998
Zoro # G4033172
product price: $2.59
/pk 16, $0.16/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces
- For Use With Chairs, Computer Equipment, Desks, Tables
- Dia. 1 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10J998
- Zoro # G4033172
- UPC # 190735377451
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 1 in |
Height | 7/32 in |
Details
Shape | ROUND |
Item | Furniture Gripper Pads |
Floor Surface Type | Hard Surfaces |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Ethylene Vinyl Acetate |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Furniture Gripper Pads, Floor Surface Type Hard Surfaces, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Ethylene Vinyl Acetate, Furniture Tip Cushion Material No Cushion, Dia. 1 in, Primary Furniture Tip Color Black, Height 7/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8285.056.AC1)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP95)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK25 (5JJW0)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- ZORO SELECT Felt Pads, Self-Stick, Rd, 1", 1-1/2", 2-1/2" (10J999)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2", PK6 (10J991)
- PROJEX Beige 1 in. Nail-On Felt Chair Glide 8 pk, 8PK (P0010)
- Zoro Select Leveling Feet & Pads