Shop All Felt Pads
Zoro Select
Gripper Pads, Self-Stick, Round, 1-1/2", PK8
Mfr # 10J997
Zoro # G4284944
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Chairs, Computer Equipment, Desks, Tables
- Floor Surface Type Hard Surfaces
- Dia. 1 1/2 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J997
- Zoro # G4284944
- UPC # 190735377444
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 1 1/2 in |
Height | 7/32 in |
Details
Item | Furniture Gripper Pads |
Shape | ROUND |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Ethylene Vinyl Acetate |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Furniture Gripper Pads, Floor Surface Type Hard Surfaces, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Ethylene Vinyl Acetate, Furniture Tip Cushion Material No Cushion, Dia. 1 1/2 in, Primary Furniture Tip Color Black, Height 7/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS DR Chain (N183-590)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- ZORO SELECT Felt Pads, Self-Stick, Square, 1", PK16 (10J994)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- MY HELPER Floor Protection Felt, 138PK (MH138)
- Zoro Select Leveling Feet & Pads