Shop All Caster Accessories
Zoro Select
Grip Neck Caster Mount, 5/16 x 1-1/2, PK5
Mfr # PHW-SG-P3-SET
Zoro # G4802287
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Stem Dia. 5/16 in
- For Stem Length 1 1/2 in
- Material Steel
- Stem Dia. 5/16 in
- For Use With 2 in Wheel Dia Die Cast Twin Wheel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PHW-SG-P3-SET
- Zoro # G4802287
- Country of Origin China
- Category Caster Accessories
Dimensions
For Stem Dia. | 5/16 in |
For Stem Length | 1 1/2 in |
Stem Dia. | 5/16 in |
Stem Length | 1-1/2 in |
Overall Height | 1-1/2 in |
Details
Material | Steel |
For Use With | 2 in Wheel Dia Die Cast Twin Wheel Caster |
Item | Stem Attachment Set |
Mounting Type | Grip Neck Stem |
For Stem Type | Grip Neck |
ESD Conductive | No |
Caster Product Group | Accessories |
Caster Stem Type | Grip Neck Stem |
Series | Friction Ring Stem Kit |
Frame Finish | Zinc Plated |
System of Measurement | Inch |
Caster Frame Material | Steel |
Caster Mounting Type | Grip Ring Stem |
Extended Lead | No |
Description
Grip Neck Stems, Steel, 1 1/2 in Overall Height, For Stem Dia. 5/16 in, For Stem Length 1 1/2 in, For Stem Thread Size N/A, For Stem Type Grip Neck, For Tube Gauge N/A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Axle, 27 In x 1/2 In Dia. (50565400)
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- EXTREME MAX Extreme Max 3008.0309 16-Strand Diamond Braid Utility Rope - 3/8" x 25', Black (3008.0309)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPBT-50)
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- ZORO SELECT Synthetic Expanding Adaptr, 1 in. (EV03)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Stem Caster Wrench (20XE31)
- Zoro Select Caster Accessories