Shop All Caster Accessories
Zoro Select
Grip Neck Caster Mount, 5/16 x 1-1/2, PK5
Mfr # KITSXS80
Zoro # G4825387
product price: $1.99
/pk 5, $0.40/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Grip Neck Stem
- Stem Dia. 5/16"
- For Use With 2-1/2 in Wheel Dia Die Cast Twin Wheel Caster
- Stem Length 1-1/2"
- Caster Stem Type Grip Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KITSXS80
- Zoro # G4825387
- Country of Origin United States
- Category Caster Accessories
Dimensions
Stem Dia. | 5/16" |
Stem Length | 1-1/2" |
Details
Item | Caster Mount |
Mounting Type | Grip Neck Stem |
For Use With | 2-1/2 in Wheel Dia Die Cast Twin Wheel Caster |
Caster Stem Type | Grip Neck |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap (2MPR4)
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Caster Mount, Friction Ring Stem (404L12)
- ZORO SELECT Synthc Expndng Adptr, Stm Expndr, 1-1/2 in (EXV07)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- Zoro Select Caster & Wheel Accessories & Components