Shop All Straight Grinding Wheels
Zoro Select
Grinding Wheel, T1, 8x1x1, AO, 36 G
Mfr # 66253440280
Zoro # G3362484
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8 in
- Thickness 1 in
- Arbor Hole Size 1 in
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66253440280
- Zoro # G3362484
- UPC # 190735884423
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8 in |
Arbor Hole Size | 1 in |
Connector Size | 1 in |
Reducer Bushing Size | 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Overall Diameter | 8 in |
Description
Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Tool Steel, Specification A36-VBE, Wheel Hardness V, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Grade Coarse, Bond Type Vitrified, Color Brown, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" Bantam Abrasive Metering Valve (1014102)
- DEDECO SUNBURST 3" TC DISCS BLUE 400 GRIT (A/O) 12/BX (1324)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde (66261126285)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x5/8-11, T27 (37530)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, SC, 60 G (66253440325)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 24 G (66253440518)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, SC, 60 G (66253440332)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, AO, 46 G (66253440330)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 80 G (66253440283)
- ZORO SELECT Grinding Wheel, T1, 10x1x1-1/4, AO, 60 G (66253440535)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- Zoro Select Straight Grinding Wheels