Shop All Straight Grinding Wheels
Zoro Select
Grinding Wheel, T1, 6x3/4x1, AO, 36 G
Mfr # 66253440319
Zoro # G2699103
original price:
$10.49
10% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Thickness 3/4 in
- Arbor Hole Size 1 in
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66253440319
- Zoro # G2699103
- UPC # 190735884171
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1 in |
Connector Size | 1 in |
Reducer Bushing Size | 5/8 in, 3/4 in, 7/8 in |
Overall Diameter | 6 in |
Description
Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 3/4 in, Compatible Tool Type Bench Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Tool Steel, Specification A36-VBE, Wheel Hardness V, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in, Grade Coarse, Bond Type Vitrified, Color Brown, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 (20175)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (6300802052)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 4.5"x3/16 (13K454)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 60 G (66253440515)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, SC, 60 G (66253440325)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G (66253440517)
- ZORO SELECT Grinding Wheel, T1, 7x1x1, AO, 36 G (66253440298)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 24 G (66253440518)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- Zoro Select Straight Grinding Wheels