Shop All Straight Grinding Wheels
Zoro Select
Grinding Wheel, T1, 12x2x1-1/2, AO, 60 G
Mfr # 66253440515
Zoro # G3130504
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Thickness 2 in
- Arbor Hole Size 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66253440515
- Zoro # G3130504
- UPC # 190735884652
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 1/2 in |
Reducer Bushing Size | 1 in, 1 1/4 in |
Connector Size | 1 1/2 in |
Overall Diameter | 12 in |
Description
Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Tool Steel, Specification A60-VBE, Wheel Hardness V, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Reducer Bushing Size 1 in, 1 1/4 in, Grade Medium, Bond Type Vitrified, Color Brown, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-016016-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-016016-080A6)
- VULCAN Blade Diamond Turbo 4-1/2In (937341OR)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, AO, 46 G (66253440330)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, AO, 36 G (66253440319)
- ZORO SELECT Grinding Wheel, T1, 10x1x1-1/4, AO, 60 G (66253440535)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 80 G (66253440283)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 60/80G, Brown (07660788270)
- Zoro Select Straight Grinding Wheels