Shop All Grommets
Zoro Select
Grill & Headlamp Grommet Asstmnt, 330 Pc
Mfr # 8105
Zoro # G3603801
original price:
$53.06
33% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Includes (1) Transparent Plastic Compartment Box 18 Compartments 11 in x 6 3/4 in OEM # NISSAN 96706-B0700, (10) Natural Nylon Screw Grommets 8 Screw Size Fits A 8mm Square Hole HONDA # 90661-SC7-0030, (12) Black Nylon Screw Grommets 10 Screw Size Fits A 9mm Square Hole TOYOTA # 90189-06018, (12) Natural Nylon Screw Grommets 14 Screw Size Fits 8.5mm X 10.5mm Hole HONDA # 90656-671-6310M1, (12) Natural Nylon Screw Grommets 6 Screw Size Fits A 7mm Square Hole HONDA # 90672-671-8110M1, (15) Front Fender & Dash Attachment Nuts # 6 Screw Size FORD # N-800503S, (15) Headlight Panel Retainers # 8 Screw Size GM # 25501771, (15) Natural Nylon H/L & Grille Nuts 10 Screw Size Fits A 8mm x 9mm Hole TOYOTA # 90189-05013, (15) Natural Nylon Screw Grommets 10 Screw Size Fits A 8.5mm Square Hole TOYOTA # 90189-06010, (15) Radiator Grille Nuts # 8 Screw Size GM # 15686142, (20) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Round Type GM # 14013246, (20) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type, (22) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type GM # 3893980, (22) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type GM # 3919773, (25) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type FORD# 379830-S, (25) Natural Nylon Headlight Bezel Nuts 6 or 8 Screw Size GM # 380382, (25) Natural Nylon Radiator Grille Nuts 8 Screw Size CHRYLSER # 6000943, (25) Natural Nylon Side Marker Light Nuts 6 or 8 Screw Size Fits A 6mm Square Hole NISSAN # 96706-B0700, (25) Natural Nylon Side Marker Light Nuts 6 Screw Size G/R .060 in -.150 in GM # 1254815
- Number of Grommets or Fasteners 330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8105
- Zoro # G3603801
- UPC # 841213013421
- Country of Origin China
- Category Grommets
Details
Item | Grill and Headlamp Grommet Assortment |
Material | Nylon |
Includes | (1) Transparent Plastic Compartment Box 18 Compartments 11 in x 6 3/4 in OEM # NISSAN 96706-B0700, (10) Natural Nylon Screw Grommets 8 Screw Size Fits A 8mm Square Hole HONDA # 90661-SC7-0030, (12) Black Nylon Screw Grommets 10 Screw Size Fits A 9mm Square Hole TOYOTA # 90189-06018, (12) Natural Nylon Screw Grommets 14 Screw Size Fits 8.5mm X 10.5mm Hole HONDA # 90656-671-6310M1, (12) Natural Nylon Screw Grommets 6 Screw Size Fits A 7mm Square Hole HONDA # 90672-671-8110M1, (15) Front Fender & Dash Attachment Nuts # 6 Screw Size FORD # N-800503S, (15) Headlight Panel Retainers # 8 Screw Size GM # 25501771, (15) Natural Nylon H/L & Grille Nuts 10 Screw Size Fits A 8mm x 9mm Hole TOYOTA # 90189-05013, (15) Natural Nylon Screw Grommets 10 Screw Size Fits A 8.5mm Square Hole TOYOTA # 90189-06010, (15) Radiator Grille Nuts # 8 Screw Size GM # 15686142, (20) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Round Type GM # 14013246, (20) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type, (22) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type GM # 3893980, (22) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type GM # 3919773, (25) Natural Nylon Grille Screw Nuts 8 or #10 Screw Size Square Type FORD# 379830-S, (25) Natural Nylon Headlight Bezel Nuts 6 or 8 Screw Size GM # 380382, (25) Natural Nylon Radiator Grille Nuts 8 Screw Size CHRYLSER # 6000943, (25) Natural Nylon Side Marker Light Nuts 6 or 8 Screw Size Fits A 6mm Square Hole NISSAN # 96706-B0700, (25) Natural Nylon Side Marker Light Nuts 6 Screw Size G/R .060 in -.150 in GM # 1254815 |
Number of Grommets or Fasteners | 330 |
Description
Grill and Headlamp Grommet Assortment, Number of Grommets or Fasteners 330, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 127, Silicone, 0.1 In., PK25 (U38883.009.0143)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.140X500)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 4in Sample Piece (CX190-SAMP)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_04-TeakB)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- ZORO SELECT Grommet, 0.25 OD, Nylon, PK50 (1842PK)
- ZORO SELECT Grommet, 0.343 OD, Nylon, PK50 (9050PK)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- GENERAL TOOLS GROMMET KIT 1/2""ID HOLE (71264)
- Zoro Select Grommets