Shop All Drain Strainers
Zoro Select
Grid Strainer, 1-1/4" Pipe Dia., 8" L
Mfr # 35072
Zoro # G4772490
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Shape - Drains Round
- Material of Construction - Drains Brass
- Color - Drains Black
- Length - Drains 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35072
- Zoro # G4772490
- UPC # 091712350729
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length - Drains | 1 1/4 in |
Overall Height | 8 in |
Overall Diameter | 1 1/4 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Brass |
Color - Drains | Black |
Standards | cUPC |
Includes | Locknut, Plastic Washer, Rubber Gasket |
Item | Grid |
For Use With | Lavatory Sink |
Gauge | 20 |
Drain Material | Brass |
Grate Surface Type | Round Holes |
Shape | Round |
Basin Finish | Chrome |
Color | Silver |
Grate Material | Brass |
Description
Grid, Outlet Location Bottom, Standards cUPC, Shape Round, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 8 in, Drain Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 18" TBE Red Brass Pipe Sch 80 (464-180X)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/4" MNPT (ZUSA-PF-450)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BU-S)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-3/8"dia (35263)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- ZORO SELECT Drain Protector, Stainless Steel (1PPG6)
- ZORO SELECT Replacement Sink Strainer (30065)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- Zoro Select Drain Strainers