Shop All Sign Posts
Zoro Select
Grey Sign Holder ; ft. Acrylic
Mfr # SH710
Zoro # G4029261
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 10
- Material Acrylic
- Color Gray
- Mounting Style Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SH710
- Zoro # G4029261
- UPC # 754473463984
- Country of Origin Mexico
- Category Sign Posts
Dimensions
Length | 7" |
Width | 10 |
Size | 10 in W x 7 in H |
Overall Height | 7 in |
Compatible Sheet Width | 7 in |
Compatible Sheet Height | 10 in |
Overall Width | 10 in |
Details
Material | Acrylic |
Color | Gray |
Mounting Style | Wall Mount |
ADA Compliance | No |
Item | Sign Holder |
Product Type | Sign Holder |
Mounting Method | Screw |
Description
Sign Holder, Mounting Style Wall Mount, Size 10 in W x 7 in H, Overall Height 7 in, Overall Width 10 in, Material Acrylic, Color Gray, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Pump Head Assembly (2A-Z5564)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- ZORO SELECT Sign Holder, Wall, 19-1/8x11-3/8, Acrylic (SH1219)
- ZORO SELECT Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- ZORO SELECT White Sign Holder ; ft. Acrylic (SH1014)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- Zoro Select Signs