Shop All Plastic Rods
Zoro Select
Green Garolite G10-FR4 Rod Stock 3 ft. L, 1/2" Dia.
Mfr # BULK-CR-GFR4-7
Zoro # G7285575
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Garolite G10-FR4
- Type General Purpose
- Length 3 ft.
- Color Green
- Tensile Strength (PSI) 36000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-CR-GFR4-7
- Zoro # G7285575
- UPC # 193005350529
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 3 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.065/-0.016 in |
Plastic Diameter Tolerance | +0.065/-0.016 in |
Nominal Size | 1/2 in dia x 3 ft L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Diameter | 1/2 in |
Plastic Length | 3 ft |
Overall Length | 36 in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 1/2 in, Overall Length 36 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.065/-0.016 in, Standards UL 94, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- FROST KING Sheet Roll Clr 25'X3Mil (P2025/3)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x2 1/2 In, 3 Ft (2HKG3)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 3/8" Dia. (69659127)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/16" Dia. (2XNZ8)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- PROFESSIONAL PLASTICS Torlon 12 L, 1.25 W (RTOR43011.250)
- Zoro Select Plastic Rods