Shop All Plastic Rods
Zoro Select
Green Garolite G10-FR4 Rod Stock 3 ft. L, 1-1/4" Dia.
Mfr # BULK-CR-GFR4-14
Zoro # G7285715
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Garolite G10-FR4
- Length 3 ft.
- Color Green
- Tensile Strength (PSI) 36000
- Standards UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CR-GFR4-14
- Zoro # G7285715
- UPC # 193005350550
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 3 ft. |
Diameter Tolerance | +0.062/-0.039 in |
Length Tolerance | +/-1.000 in |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.062/-0.039 in |
Overall Length | 36 in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 1 1/4 in, Overall Length 36 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.062/-0.039 in, Standards UL 94, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 3 Ft L (2EXB4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/4" Dia. (2XML4)
- ZORO SELECT Felt Sheets (BULK-FS-PET-36)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1" Dia. (BULK-PT-PC-17)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1" Dia. (2XPE9)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 3/4" W (BULK-PS-ACB-1103)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. (BULK-PR-PTFE-118)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6660)
- Zoro Select Plastic Rods