Shop All Plastic Rods
Zoro Select
Green Cast Nylon 6 Rod Stock 4 ft. L, 2-1/2" Dia.
Mfr # 66403104
Zoro # G6049333
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Nylon 6
- Type Lubricated Industrial Grade
- Diameter 2-1/2"
- Length 4 ft.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66403104
- Zoro # G6049333
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2-1/2" |
Length | 4 ft. |
Diameter Tolerance | +0.015/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 4 ft |
Plastic Diameter | 2 1/2 in |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Nominal Size | 2 1/2 in dia x 4 ft L |
Description
Rod Stock, Nylon 6, Grade Oil-Filled, Plastic Length 4 ft, Plastic Diameter 2 1/2 in, Green, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,000 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- TRIM-LOK Rubber Edging, 11/64" H, 50 ft L, 1/4" W (X1001-50)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1UXD1)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. (2XMP3)
- ZORO SELECT White HDPE Plastic Bar 12" L, 3" W (BULK-PS-PE-215)
- Zoro Select Plastic Rods