Shop All Plastic Rods
Zoro Select
Green Cast Nylon 6 Rod Stock 1 ft. L, 8-1/2" Dia.
Mfr # 1URY1
Zoro # G7087263
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Nylon 6
- Type Lubricated Industrial Grade
- Diameter 8-1/2"
- Length 1 ft.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1URY1
- Zoro # G7087263
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 8-1/2" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Nominal Size | 8 1/2 in dia x 1 ft L |
Plastic Diameter | 8 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Nylon 6, Grade Oil-Filled, Plastic Length 1 ft, Plastic Diameter 8 1/2 in, Green, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 60" L x 48" W x 1/8" Thick (BULK-PS-PE-474)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-206)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMW-538)
- ZORO SELECT Sheet Metal, Aluminum, 0.032 x4x10 In, PK6 (256)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ZORO SELECT Amber PEI Rod Stock 6 ft. L, 1/4" Dia. (1NRT1)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-5/8" Dia. (1NMW3)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-346)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (66139104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 2" Dia. (2XPE1)
- Zoro Select Plastic Rods