Zoro Select

Green Cast Acrylic Plastic Sheet 24" L x 12" W x 1/8" Thick


product price: $14.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Plastic Material Cast Acrylic
  • Plastic Thickness 1/8"
  • Plastic Width 12"
  • Plastic Length 24"
  • Plastic Color Green
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plastic Width 12"
Plastic Length 24"
Plastic Width Tolerance +/-1.000 in
Nominal Size 12 in W x 24 in L
Plastic Length Tolerance +/-1.000 in

Description

Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.