Shop All Grease Gun Accessories
Zoro Select
Grease Fitting Washer, 1/8 In., Red, PK25
Mfr # 44C516
Zoro # G5059397
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Washers
- Size 1/8 in NPT
- For Use With 1/8 in NPT Grease Fittings
- Features Anodized Washer
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44C516
- Zoro # G5059397
- UPC # 190735832080
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 1/8 in NPT |
Overall Length | 3 in |
Overall Diameter | 3 in |
Overall Height | 1/2 in |
Details
Sub-Category | Washers |
Item | Grease Fitting Washer |
For Use With | 1/8 in NPT Grease Fittings |
Features | Anodized Washer |
Material | Steel |
Includes | Color Coordinated to match the zerk fitting |
Accessory Type | Red Grease Fitting Washer |
Color | Red |
Fluid Capacity | 0 oz |
Compatible Product Type | 1/8 in NPT Grease Fittings |
Product Type | Grease Fitting Washer |
Description
Grease Fitting Washer, Includes Color Coordinated to match the zerk fitting, For Use With 1/8 in NPT Grease Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- ZORO SELECT Grease Fitting Thread Tester, Type Gage (GFTI)
- ZORO SELECT Grease Zerk Extractor, 1/8-27 (ESO2)
- PROLUBE Handy Bearing Packer (BEP/10)
- MILTON Seal Off Dispenser (S3209)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- PROLUBE Flexible Grease Hose, 12", 5800 psi, Guard (43780)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- Zoro Select Grease Gun Accessories