Shop All Grease Gun Accessories
Zoro Select
Grease Fitting Washer, 1/4 In., Black, PK25
Mfr # 44C504
Zoro # G5079514
product price: $22.65
/pk 25, $0.91/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Washers
- Size 1/4"-28
- For Use With 1/4-28 Grease Fittings
- Features Anodized Washer
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44C504
- Zoro # G5079514
- UPC # 190735831960
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 1/4"-28 |
Overall Length | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Overall Height | 1/2 in |
Details
Sub-Category | Washers |
Item | Motor |
For Use With | 1/4-28 Grease Fittings |
Features | Anodized Washer |
Material | Steel |
Includes | Color Coordinated to match the zerk fitting |
Accessory Type | Black Grease Fitting Washer |
Color | Black |
Compatible with Manufacturer Model Number | LUBR30753 |
Fluid Capacity | 0 oz |
Product Type | Grease Fitting Washer |
Compatible Product Type | 1/4-28 Grease Fittings |
Compatible Manufacturer Part Number | LUBR30753 |
Description
Motor, Includes Color Coordinated to match the zerk fitting, For Use With 1/4-28 Grease Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 9A, 2HP (ATS01N209LU)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- CONTINENTAL 1/2" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031497)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/4" Id, 2" Od, 11/16" Width, 136020 (136020)
- ZORO SELECT Grease Fitting Washer, 1/8 In., Red, PK25 (44C516)
- ZORO SELECT Grease Zerk Extractor, 1/8-27 (ESO2)
- ZORO SELECT Grease Fitting Thread Tester, Type Gage (GFTI)
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- Zoro Select Grease Gun Accessories