Shop All Grease Fittings
Zoro Select
Grease Fitting, Str, 1/4-28 Sae, PK10
Mfr # GFD1652
Zoro # G8605309
product price: $3.49
/pk 10, $0.35/ea
Sold in multiples of 15 for $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GFD1652
- Zoro # G8605309
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 43/64 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | SAE-LT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 43/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6205ZE)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- ZORO SELECT Grease Fitting, 90deg, 1/8-27 84 OA, PK10 (GFD1613)
- ZORO SELECT Grease Fitting, 90deg, 1/8-27 .84 OA, PK10 (GFD1613S)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- ZORO SELECT Grease Fitting Cap, Black, PK10 (GFCBLACK)
- ZORO SELECT Grease Fitting, 65deg, 3/16 Drive, PK10 (GFD1646)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- KINGFISHER Grease Fitting, 90 Deg, 1/4-19, PK10 (3ANZ9)
- Zoro Select Grease Fittings