Shop All Grease Fittings
Zoro Select
Grease Fitting Cap, Red, PK10
Mfr # GFCRED
Zoro # G8605570
Sold in multiples of 68 for $60.52
$60.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Features Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GFCRED
- Zoro # G8605570
- Country of Origin United States
- Category Grease Fittings
Details
Item | Grease Fitting Cap |
Material | Plastic |
Color | Red |
Features | Long |
Description
Fitting Accessory Grouping Cap, Grease Fitting Cap, Material Plastic, Color Red, Features Long, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- CARLISLE 170J6 Vee-Rib Belt (170J6)
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3006, .33HP, 3450RPM, 3PH, 60HZ, 56J, 3410M, OPEN, F1 (JM3006)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- ZORO SELECT Grease Fitting Assortment, 241 pcs. (JBDL20GF-PRO)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- ZORO SELECT Grease Fitting, 65deg, 3/16 Drive, PK10 (GFD1646)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- PLEWS Fittings 1/8 in. Stgt Grease (11-150)
- Zoro Select Grease Fittings