Shop All Grease Fittings
Zoro Select
Grease Fitting Assortment, 241 pcs.
Mfr # JBDL20GF-PRO
Zoro # G3761359
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 241
- Includes (10) Inch 45 Degrees 1/4-28 in, (10) IPT 45 Degrees 1/8 in, (10) M6-1, (25) 1/4/-28 x 11/16 in, (25) 90 Degrees 1/4-28 in, (25) DRV Straight 1/4 in, (25) Inch Straight 1/4-28 in, (25) IPT 90 Degrees 1/8 in, (25) IPT Straight 1/8 in, (25) M10-1, (25) M8-1, (25) PT 65 Degrees 1/4 in, #52P, Metric 45 Degrees M6-1, Metric 90 Degrees M6-1, Metric Straight
- Type Standard/Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL20GF-PRO
- Zoro # G3761359
- Country of Origin China
- Category Grease Fittings
Dimensions
Number of Sizes | 19 |
Size | M6 to 1/4"-28 |
Details
Item | Grease Fitting Assortment |
Material | Steel |
Number of Pieces | 241 |
Includes | (10) Inch 45 Degrees 1/4-28 in, (10) IPT 45 Degrees 1/8 in, (10) M6-1, (25) 1/4/-28 x 11/16 in, (25) 90 Degrees 1/4-28 in, (25) DRV Straight 1/4 in, (25) Inch Straight 1/4-28 in, (25) IPT 90 Degrees 1/8 in, (25) IPT Straight 1/8 in, (25) M10-1, (25) M8-1, (25) PT 65 Degrees 1/4 in, #52P, Metric 45 Degrees M6-1, Metric 90 Degrees M6-1, Metric Straight |
Type | Standard/Metric |
System of Measurement | Metric |
Finish | Zinc |
Head Angle | 45 Degrees , 90 Degrees |
Number of Fittings | 241 |
Includes Case | Case Included |
Description
Grease Fitting Assortment, Number of Pieces 241
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- D&D 80" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX800)
- BRENNAN INDUSTRIES 08MP-08MPS 90 Deg Elbow Forged (5700-08-08-FG)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- ZORO SELECT Grease Fitting, 8 pcs. (5PU16)
- ZORO SELECT Fitting Kit, Grease, 50 pcs. (5JJ04)
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- ZORO SELECT Grease Fitting, 90deg, M6x1mm, PK10 (GFD2108S)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- MCGUIRE Grease Fittings, Grease Fitting (113-112)
- Zoro Select Grease Fittings