Shop All Grease Fittings
Zoro Select
Grease Fitting, 90deg, M8-1, PK10
Mfr # GFD2105
Zoro # G8605622
Sold in multiples of 7 for $53.13
$53.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90.0 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M8-1.00mm
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GFD2105
- Zoro # G8605622
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.00mm |
Overall Length | 17.9mm |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90.0 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size M8-1.00mm, Fitting Thread Type Metric, Overall Length 17.9mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C136 140" Outside Length, 7/8" Top Width, 1 Ribs (C136-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (ECOF081008)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- ZORO SELECT Grease Fitting, Str, M8 x 1, PK10 (GFD2103)
- ZORO SELECT Grease Fitting, Str, M6-1, PK10 (GFD2106)
- ZORO SELECT Grease Fitting, 45deg, M8-1.25, PK10 (GFD2112)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- ZORO SELECT Grease Fitting, Str, M10-1, PK10 (GFD2109)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- Zoro Select Grease Fittings