Shop All Grease Fittings
Zoro Select
Grease Fitting, 90deg, 1/8-27 84 OA, PK10
Mfr # GFD1613
Zoro # G8605799
product price: $8.65
/pk 10, $0.87/ea
Sold in multiples of 7 for $60.55
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90.0 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GFD1613
- Zoro # G8605799
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 53/64 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90.0 Degrees |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 53/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- ZORO SELECT Grease Fitting, 65deg, 3/16 Drive, PK10 (GFD1646)
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- Zoro Select Grease Fittings