Shop All Grease Fittings
Zoro Select
Grease Fitting, 90deg, 1/4-28 Sae 84, PK10
Mfr # GFD1911L
Zoro # G8605324
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 9 for $57.15
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90.0 Degrees
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GFD1911L
- Zoro # G8605324
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 3/4 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90.0 Degrees |
Fitting Thread Type | SAE-LT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 3/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- D&D Timing Belt, 8M, 32 x 800mm PL, T100 (800-8M-32)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- ZORO SELECT Grease Fitting, Str, M10-1, PK10 (GFD2109)
- ZORO SELECT Grease Fitting, 90deg, 1/8-27 .84 OA, PK10 (GFD1613S)
- ZORO SELECT 1/8-27X.750 7/16 HEX GREASE FIT SPL ZINC ROHS (43FG90-SPL)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- ZORO SELECT Grease Fitting, 45deg, M6-1, PK10 (GFD2107)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1641)
- Zoro Select Grease Fittings