Shop All Grease Fittings
Zoro Select
Grease Fitting, 65deg, 3/16 Drive, PK10
Mfr # GFD1646
Zoro # G8605729
Sold in multiples of 8 for $55.60
$55.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle 65.0 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 3/16 in
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GFD1646
- Zoro # G8605729
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/16 in |
Overall Length | 49/64 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Drive (Push-In) |
Fitting Head Angle | 65.0 Degrees |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65.0 Degrees , Fitting Thread Size 3/16 in, Fitting Thread Type PTF, Overall Length 49/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B147 150" Outside Length, 21/32" Top Width, 1 Ribs (B147-2)
- PREVOST High Flow Coupler, 1/4" MNPT (ERC 071251)
- FAG BEARINGS FAG 6314 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6314 2RSR C3)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- ZORO SELECT Grease Fitting, Str, 3/16 Drive, PK10 (GFD1728)
- ZORO SELECT Grease Fitting, Str, M6-1, PK10 (GFD2106)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- ZORO SELECT Fitting Adapter, 90Deg, PK5 (G51943T)
- ZORO SELECT Grease Fitting, 45deg, M10-1.0, PK10 (GFD2110S)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- Zoro Select Grease Fittings