Shop All Plastic Sheets
Zoro Select
Gray PVC Type 2 Sheet Stock 12" L x 12" W x 3/4" Thick
Mfr # PS-PVC2-24
Zoro # G4427729
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 2
- Plastic Thickness 3/4"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-PVC2-24
- Zoro # G4427729
- UPC # 193005018580
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, PVC Type 2, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Soft - 1/8" T x 12" W x 12" L (BULK-CRK-138)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-14)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 (44605)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/8" Thick (BULK-PS-CAC-332)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/32" Thick (BULK-PS-PC-98)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-PC-324)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- PROFESSIONAL PLASTICS Green Cutting Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDCBGN.500X48.000X96.000)
- Zoro Select Plastic Sheets