Shop All Plastic Sheets
Zoro Select
Gray PVC Type 2 Plastic Sheet 48" L x 24" W x 1/8" Thick
Mfr # PS-PVC2-2
Zoro # G4427205
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 2
- Plastic Thickness 1/8"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-PVC2-2
- Zoro # G4427205
- UPC # 193005019013
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, PVC Type 2, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick (BULK-PF-PI-11)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-NYL-100)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-UHMW-945)
- Zoro Select Plastic Sheets