Shop All Plastic Sheets
Zoro Select
Gray PVC Type 2 Plastic Sheet 48" L x 24" W x 1/4" Thick
Mfr # PS-PVC2-3
Zoro # G4424107
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 2
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-PVC2-3
- Zoro # G4424107
- UPC # 193005019037
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Description
Plastic Sheet, PVC Type 2, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-886)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMWB-42)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/8" Thick x 3ft Width x 18ft Length (20-100)
- RANDALL 3/4In. X 1/16In. ANGLE (4 FT MF-638-A)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 4" Thick (BULK-PS-UHMW-362)
- ZORO SELECT PVC Type 1 Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PVC-351)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.188" Thick (1UTU8)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.125" Thick (BULK-PS-PP-569)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- Zoro Select Plastic Sheets