Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 3 ft L, 4 in Dia.
Mfr # BULK-PR-PVC-193
Zoro # G300389253
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Impact Strength (Lbs.) 1 ft-lb/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-193
- Zoro # G300389253
- UPC # 193005102203
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 3 ft |
Plastic Diameter | 4 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.116/-0.035 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 4 in dia x 3 ft L |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 3 ft, Plastic Diameter 4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/4" Dia. (2XPD1)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (6MDT0)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 5/8 in Dia. (BULK-PR-CPVC-13)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- Zoro Select Plastic Rods