Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 3 ft L, 3/8 in Dia.
Mfr # BULK-PR-PVC-153
Zoro # G400389160
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-153
- Zoro # G400389160
- UPC # 193005101909
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8 in |
Length | 3 ft |
Plastic Diameter Tolerance | +0.037/-0.029 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 3/8 in |
Plastic Length | 3 ft |
Nominal Size | 3/8 in dia x 3 ft L |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACT-66)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 1/2 in Dia. (BULK-PR-PVC-185)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/2" Dia. (2XML6)
- ZORO SELECT White Acetal Copolymer Plastic Bar 24" L, 1/2" W (BULK-PS-AC-671)
- ONLINEMETALS Titanium Bar-Round 48 L (4619)
- Zoro Select Plastic Rods