Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia.
Mfr # BULK-PR-PVC-165
Zoro # G800389173
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-165
- Zoro # G800389173
- UPC # 193005101992
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 3/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter | 3/4 in |
Plastic Diameter Tolerance | +0.097/-0.057 in |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- PRECISION BRAND Slotted Shim, .005" x 3" x 3", 20 pcs. (42325)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A (BULK-RS-H50-210)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1/2" Dia. (RNYLMD.500EXT)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- Zoro Select Plastic Rods