Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia.
Mfr # BULK-PR-PVC-173
Zoro # G000389232
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-173
- Zoro # G000389232
- UPC # 193005102050
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 1/4 in |
Length | 3 ft |
Plastic Diameter Tolerance | +0.001/-0.039 in |
Plastic Diameter | 1 1/4 in |
Plastic Length | 3 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-909)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-12)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 1/2 in Dia. (BULK-PR-PVC-185)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVF1)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 5.5 W (RDELNA5.500)
- Zoro Select Plastic Rods