Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 2 ft L, 4 in Dia.
Mfr # BULK-PR-PVC-195
Zoro # G700389211
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-195
- Zoro # G700389211
- UPC # 193005102227
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 2 ft |
Plastic Length | 2 ft |
Plastic Diameter Tolerance | +0.116/-0.035 in |
Nominal Size | 4 in dia x 2 ft L |
Plastic Diameter | 4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 2 ft, Plastic Diameter 4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 2 In, 1 Ft L (2HKE7)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- VIGIL ANTISLIP Saddle Assembly, Galvanized/Zinc Plated (12-205)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 1" W (BULK-PS-UHMWB-408)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (1UTW2)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 1/2 in Dia. (BULK-PR-PVC-185)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia. (BULK-CR-CF-4)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.625 W (RULT1000NA.625)
- Zoro Select Plastic Rods