Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 2 ft L, 2 1/2 in Dia.
Mfr # BULK-PR-PVC-187
Zoro # G300389215
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Max. Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-187
- Zoro # G300389215
- UPC # 193005102166
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 1/2 in |
Length | 2 ft |
Plastic Diameter | 2 1/2 in |
Nominal Size | 2 1/2 in dia x 2 ft L |
Plastic Diameter Tolerance | +0.038/-0.079 in |
Plastic Length | 2 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 2 ft, Plastic Diameter 2 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 9.75in.W x 2.0in.H (21188S100-TRD6)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 1000pc/box (GLZ06)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (6MDT0)
- RUBBER-CAL EPDM Sheet - 0.375" Thick x 12" Width x 24" Length - 60A Durometer - Black (31-016-375)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 1/4" Dia. (1NRL9)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-ACB-304)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia. (69584104)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69624104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2-1/2" Dia. (2XMN3)
- ONLINEMETALS Titanium Bar-Round 48 L (4618)
- Zoro Select Plastic Rods