Shop All Plastic Rods
Zoro Select
Gray PVC Type 2 Plastic Rod 1 ft L, 6 in Dia.
Mfr # BULK-PR-PVC-198
Zoro # G800389265
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 2
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,250 psi
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PVC-198
- Zoro # G800389265
- UPC # 193005102241
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 6 in |
Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 6 in dia x 1 ft L |
Plastic Diameter | 6 in |
Plastic Diameter Tolerance | +0.134/-0.053 in |
Plastic Length | 1 ft |
Description
Plastic Rod, PVC Type 2, Grade Standard, Plastic Length 1 ft, Plastic Diameter 6 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/2" Dia. (69609104)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (6MDR6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. (2XMH4)
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.625 W (RPCNA.625)
- Zoro Select Plastic Rods