Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick
Mfr # 1YYR6
Zoro # G2241270
product price: $203.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YYR6
- Zoro # G2241270
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Thermashield Tube, 1-1-/2", Silver (TTN1.50SV25)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1D)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.250" Thick (1YYG3)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick (1YYK6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 3/16" Thick (BULK-PS-CAC-410)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PP-25)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.063" Thick (BULK-PS-PP-559)
- Zoro Select Plastic Sheets