Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PVC-393
Zoro # G7849342
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-393
- Zoro # G7849342
- UPC # 193005887124
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length | 48" |
Width | 36" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSAESR-205)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT Rubber Cord, FDA Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-1750)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PVC-49)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/4" Thick (BULK-PS-PVC-415)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 1.000" Thick (1YYP8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (3GYA5)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZBB3)
- Zoro Select Plastic Sheets