Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.125" Thick
Mfr # 1YYK7
Zoro # G2779996
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 0.125"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YYK7
- Zoro # G2779996
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 24" |
Length | 24" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 24 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRFE-.688-1)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/2 in W (18S.5-36)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 60A (BULK-RS-N60-309)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.063" Thick (1YYJ4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.063" Thick (1YYH2)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-500)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (PS-UHMW-RCY-13)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- Zoro Select Plastic Sheets