Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick
Mfr # 1YYK6
Zoro # G3026825
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 0.063"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YYK6
- Zoro # G3026825
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 24" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16978)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.125" Thick (1YYR4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.500" Thick (1YYH7)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-82)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-PC-397)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- FILM-GARD Film Poly Clr6Mil 20X50' (626058)
- Zoro Select Plastic Sheets