Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick
Mfr # 1YYG7
Zoro # G3279132
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 1.000"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YYG7
- Zoro # G3279132
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 12" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.060" Thick (BULK-PS-PC-575)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ZORO SELECT Carbon Steel Sheet, 12 3/8 in L, 12 in W (1095 SpS0.062x12.375x121)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.063" Thick (1YYH2)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick (1YYG6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick (BULK-PS-PS-567)
- ZORO SELECT Polypropylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PP-323)
- ZORO SELECT Blue UHMW Polyethylene Sheet Stock 12" L x 12" W x 3/16" Thick (PS-UHMW-GF-8)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPENA.375X48.000X96.000)
- Zoro Select Plastic Sheets