Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick
Mfr # 1YYG6
Zoro # G2723621
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC Type 1
- Plastic Thickness 0.750"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YYG6
- Zoro # G2723621
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 12" |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 0.8 ft-lb/in, Water Absorption 0.02 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Hardness 84D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001325)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.188" Thick (BULK-PS-UHMW-902)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_24_48)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.254mm (010-6-100)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick (1YYK6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.750" Thick (1YYP7)
- ZORO SELECT White Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-20)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- Zoro Select Plastic Sheets