Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Rectangle Stock 48" L x 1" W x 3/8" Thick
Mfr # BULK-PS-PVC-157
Zoro # G7281734
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 3/8"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-157
- Zoro # G7281734
- UPC # 193005326937
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length | 4 ft |
Width | 1 in |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod, SS, 304, 3/8 In Dia x 6 Ft L (2EXJ5)
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 3/32" Thick (BULK-PS-PS-559)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- ZORO SELECT White Cast Acrylic Sheet Stock 48" L x 12" W x 1/8" Thick (PS-CACC-96)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-CAC-342)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-CS-GFR4-41)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAU9)
- Zoro Select Plastic Sheets