Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Rectangle Stock 48" L x 1" W x 1" Thick
Mfr # BULK-PS-PVC-225
Zoro # G7281996
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-225
- Zoro # G7281996
- UPC # 193005327347
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Width | 1 in |
Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 25 Ft. (ZUSA-RC-105)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PTFEB-13)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-5)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.063" Thick (1YYJ4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT White Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick (PS-CACC-521)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 4" W x 1/4" Thick (BULK-PS-ACB-268)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- Zoro Select Plastic Sheets