Shop All Plastic Sheets
Zoro Select
Gray PVC Type 1 Rectangle Stock 12" L x 4" W x 1/4" Thick
Mfr # BULK-PS-PVC-150
Zoro # G7281664
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/4"
- Plastic Width 4"
- Plastic Length 12"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-150
- Zoro # G7281664
- UPC # 193005326906
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 12" |
Width | 4 in |
Length | 1 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 4 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polycarbonate Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-PC-295)
- ZORO SELECT Amber PEI Sheet Stock 24" L x 12" W x 0.093" Thick (1NRE9)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 1.000" Thick (BULK-PS-PP-18)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/4" Thick (BULK-PS-CAC-334)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-65)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-ABSB-11)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- Zoro Select Plastic Sheets