Shop All Plastic Angles
Zoro Select
Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi
Mfr # BULK-PA-PVC-11
Zoro # G1939057
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 7,200 psi
- Material PVC Type 1
- Color Gray
- Temp. Range -20 Degrees to 140 Degrees F
- Degree/Bend 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PA-PVC-11
- Zoro # G1939057
- UPC # 193005442231
- Country of Origin China
- Category Plastic Angles
Dimensions
Length | 6 ft |
Leg Length | 1 1/4 in x 1 1/4 in |
Plastic Length | 6 ft |
Description
Angle Stock, PVC Type 1, Standard, Plastic Length 6 ft, Plastic Thickness 0.1875 in, Leg Length 1 1/4 in x 1 1/4 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22560_48_48)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-UHMW-224)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-72)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-6)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-66)
- RANDALL 3/4In. PLASTIC ANGLE (8 FT P-638)
- Zoro Select Plastic Angles